Beli bearing for roller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- NTN Needle Roller Bearing HK Series (Laher)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
Daftar Harga bearing for roller Terbaru March 2026
| NTN Needle Roller Bearing | Rp26.900 |
| TR Pillow Block Bearing | Rp62.900 |
| NTN Micro Ball Bearing (Laher) | Rp20.900 |
| ASB Needle Roller Bearing (Laher) | Rp11.900 |
| NTN Tapered Roller Bearing (Laher) | Rp54.900 |
| ASB Self Aligning Ball Bearing | Rp13.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp21.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| ASB Pillow Block Bearing | Rp29.900 |
| NTN Needle Roller Bearing HK Series (Laher) | Rp11.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)





















































































































































/P101002856-1.jpg)
/dkP102049488-2.jpg)
/nvP101002859-3.jpg)

/nrP101002855-2.jpg)


/P102275207-1.jpg)
/b0P102049396-6.jpg)
/1bP102275047-2.jpg)
/P102049389-1.jpg)
/3vP102275139-2.jpg)

/b3P102275399-2.jpg)